Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces WIRTGEN 74334, Return Line, 10 micron, Outside-In
Mfr # MF0064052
Zoro # G2842529
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand WIRTGEN
- Replaces OEM Part 74334
- Filter Rating (Microns) 10
- Filter Media Glass
Product Information
- Brand Main Filter
- MFR # MF0064052
- Zoro # G2842529
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 9 |
Details
Filter Style | Return Line |
Replaces OEM Brand | WIRTGEN |
Replaces OEM Part | 74334 |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.36 |
OD Bottom | 2.36 |
ID Bottom | 1.35 |
By Pass Valve Setting (PSI) | 43.5 |
Collapse Pressure | 435 |
Micron Rating | 10 |
Max. Pressure (PSI) | 43.5 |
OEM Replacement Brand | WIRTGEN |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.862 |
Product Media | Glass |
Glass | Return Line |
Description
Main Filter MF0428976 replaces OEM 74334 by WIRTGEN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 8.99in OD Top: 2.362in OD Bottom: 2.362in ID_Bottom: 1.347inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Astro Pneumatic 12V Cordless Variable Speed Palm Polisher with 2 Batteries (AS335221)
- DAYTON Run Capacitor, 7.5 MFD, 440V, Round (2MEG5)
- INGERSOLL-RAND Protective Boot Cover, for IR 2145QiMAX (2145M-BOOT)
- LEESON Washdown Motor, 8-15/16 in. L Less Shaft (116644.00)
- MAIN FILTER Hydraulic Filter, replaces UFI ERB23NCD, Return Line, 25 micron, Outside-In (MF0579383)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC03542, Return Line, 10 micron, Outside-In (MF0062279)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPTX2L1825MB, Return Line, 25 micron, Inside-Out (MF0063497)
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 1225G25P, Return Line, 25 micron, Outside-In (MF0065254)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171656, Return Line, 60 micron, Outside-In (MF0577075)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0500R010BN3HC, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces WIX R48D05GV, Return Line, 5 micron, Outside-In (MF0064357)
- Main Filter Hydraulic Return Line Filters