Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces WESTERN FILTER ER141B3C20, Return Line, 25 micron, Inside-Out
Mfr # MF0063407
Zoro # G9023877
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand WESTERN FILTER
- Filter Rating (Microns) 25
- Flow Direction Inside-Out
- Beta Ratio 1 200/20.7
Product Information
- Brand Main Filter
- MFR # MF0063407
- Zoro # G9023877
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 7.87 |
Details
Filter Style | Return Line |
Replaces OEM Brand | WESTERN FILTER |
Replaces OEM Part | ER141B3C20 |
Filter Rating (Microns) | 25 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 2.84 |
OD Bottom | 2.84 |
ID Top | 1.77 |
ID Bottom | 0.33 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | WESTERN FILTER |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.634 |
Product Media | Glass |
Description
Main Filter MF0495413 replaces OEM ER141B3C20 by WESTERN FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 7.87in OD Top: 2.835in OD Bottom: 2.835in ID Top: 1.772in ID_Bottom: 0.331inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/2, PK3 (EXEP060808)
- FERNCO ELBOW 90D FLEX 4"" (PQL-400)
- COXREELS Electrical Hose Reel 1 1/2In. I.D., (1185-2024-EF)
- NATIONAL Small Bore Inch Seal, 471633 (471633)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC03577, Return Line, 10 micron, Outside-In (MF0062289)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0660R010BN3HC, Return Line, 10 micron, Outside-In (MF0064476)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171580, Return Line, 25 micron, Outside-In (MF0062452)
- MAIN FILTER Hydraulic Filter, replaces PARKER 938272Q, Return Line, 25 micron, Outside-In (MF0064002)
- MAIN FILTER Hydraulic Filter, replaces SF FILTER HY11119, Return Line, 25 micron, Outside-In (MF0578431)
- MAIN FILTER Hydraulic Filter, replaces HEIL M0750724001, Return Line, 10 micron, Inside-Out (MF0063495)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R53D10GV, Return Line, 10 micron (ZX-R53D10GV)
- Main Filter Hydraulic Filtration