Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces VICKERS V4051V6C05, Pressure Line, 5 micron, Outside-In
Mfr # MF0059514
Zoro # G8849680
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand VICKERS
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
Product Information
- Brand Main Filter
- MFR # MF0059514
- Zoro # G8849680
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 18.5 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | VICKERS |
Replaces OEM Part | V4051V6C05 |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 3.9 |
OD Bottom | 3.9 |
ID Top | 1.65 |
ID Bottom | 1.65 |
Collapse Pressure | 145 |
Micron Rating | 5 |
OEM Replacement Brand | VICKERS |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.497 |
Product Media | Glass |
Description
Main Filter MF0402346 replaces OEM V4051V6C05 by VICKERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 18.5in OD Top: 3.898in OD Bottom: 3.898in ID Top: 1.654in ID_Bottom: 1.654inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Taper 2-4'' 50.9-101.6 (30208J-N)
- DAYTON Motor Mounting Base (3M277)
- ELESA Ball elements for ELEROLL roller tracks, RLS-U-POM (RLS-U)
- ENERPAC Repair Kit (DA4836900K1)
- MAIN FILTER Hydraulic Filter, replaces BOMAG 7993014, Pressure Line, 5 micron, Outside-In (MF0058756)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932664Q, Pressure Line, 10 micron, Outside-In (MF0059806)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 01NL10025VGHREP, Pressure Line, 25 micron, Outside-In (MF0436008)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP60L133MB, Pressure Line, 3 micron, Outside-In (MF0058802)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON 270Z220A, Pressure Line, 3 micron, Outside-In (MF0576118)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPK3L1812MV, Pressure Line, 10 micron, Outside-In (MF0059520)
- MAIN FILTER Hydraulic Filter, replaces WIX D77E10GAV, Pressure Line, 10 micron, Outside-In (MF0509297)
- Main Filter Hydraulic Pressure Line Filters