Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces VICKERS V4051B7C05, Pressure Line, 5 micron, Outside-In
Mfr # MF0059542
Zoro # G8811969
original price:
$86.99
5% off
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand VICKERS
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
Product Information
- Brand Main Filter
- MFR # MF0059542
- Zoro # G8811969
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 27.95 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | VICKERS |
Replaces OEM Part | V4051B7C05 |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 3.9 |
OD Bottom | 3.9 |
ID Top | 1.65 |
ID Bottom | 1.65 |
Collapse Pressure | 145 |
Micron Rating | 5 |
OEM Replacement Brand | VICKERS |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 4.974 |
Product Media | Glass |
Description
Main Filter MF0402320 replaces OEM V4051B7C05 by VICKERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 27.95in OD Top: 3.898in OD Bottom: 3.898in ID Top: 1.654in ID_Bottom: 1.654inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 410J10 Vee-Rib Belt (410J10)
- MI-T-M Battery Box, Group 24 Snap Top (33-0093)
- DAYTON Radial Bearing, DBL Seal, 0.7500 In. Bore (1ZGD7)
- SKF Single Row Ball Bearings, Shielded (6208ZNR)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DHD240G20V, Pressure Line, 25 micron, Outside-In (MF0060204)
- MAIN FILTER Hydraulic Filter, replaces WIX 557841, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DMD034K10V, Pressure Line, 10 micron, Outside-In (MF0061138)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB21NFC, Pressure Line, 10 micron, Outside-In (MF0058482)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH11018V, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces PARKER 922661Q, Pressure Line, 10 micron, Outside-In (MF0059786)
- MILLENNIUM FILTER Hydraulic Filter, replaces FAIREY-ARLON R981H0403H, Pressure Line, 3 micron (ZX-R981H0403H)
- Main Filter Hydraulic Pressure Line Filters