Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces UFI EPA12NFD, Pressure Line, 25 micron, Outside-In
Mfr # MF0059238
Zoro # G8774214
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand UFI
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 200/20.7
Product Information
- Brand Main Filter
- MFR # MF0059238
- Zoro # G8774214
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 7.04 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | UFI |
Replaces OEM Part | EPA12NFD |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 1.65 |
OD Bottom | 1.65 |
ID Top | 0.9 |
Collapse Pressure | 363 |
Micron Rating | 25 |
OEM Replacement Brand | UFI |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.5984 |
Product Media | Glass |
Description
Main Filter MF0417128 replaces OEM EPA12NFD by UFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 7.04in OD Top: 1.654in OD Bottom: 1.654in ID Top: 0.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE A43 45" Outside Length, 1/2" Top Width, 1 Ribs (A43-2)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Farm Duty Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56HC Frame (056B17F5584)
- LEESON 0.33 Hp Brake Motor, 1 Phase, 1800 Rpm, 115/208-230 V, 56C Frame, Tenv (114165.00)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DBL6503)
- MAIN FILTER Hydraulic Filter, replaces WIX D46B10GV, Pressure Line, 10 micron, Outside-In (MF0060489)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8363, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces ZINGA G0803HN, Pressure Line, 3 micron, Outside-In (MF0058434)
- MAIN FILTER Hydraulic Filter, replaces VAC CON 6240261, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces WIX D45A25GAV, Pressure Line, 25 micron, Outside-In (MF0058522)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF6866, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces WIX 57888, Pressure Line, 10 micron, Outside-In (MF0059662)
- Main Filter Hydraulic Filtration