Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces UFI 14600806, Pressure Line, 5 micron, Outside-In
Mfr # MF0509298
Zoro # G8484746
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand UFI
- Replaces OEM Part 14600806
- Filter Rating (Microns) 5
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0509298
- Zoro # G8484746
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 9.13 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | UFI |
Replaces OEM Part | 14600806 |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 2.9 |
OD Bottom | 2.9 |
ID Top | 1.26 |
Collapse Pressure | 363 |
Micron Rating | 5 |
OEM Replacement Brand | UFI |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.533 |
Product Media | Glass |
Description
Main Filter MF0442861 replaces OEM 14600806 by UFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 9.13in OD Top: 2.898in OD Bottom: 2.898in ID Top: 1.26inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter/Regulator/Lubrcator, 1-1/2 In. NPT (C628-12FRLWGCWR)
- LINCOLN Portable Oil Pump with Gun, 30 ft. Hose (279092)
- D&D 34 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A32.5/4L345)
- PARKER Hydraulic Valve, Ball, SAE #16 (BVHP16SSS1NA)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P174292, Pressure Line, 10 micron, Outside-In (MF0060985)
- MAIN FILTER Hydraulic Filter, replaces NAPA 7887, Pressure Line, 10 micron, Outside-In (MF0058518)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0060D005BN, Pressure Line, 5 micron, Outside-In (MF0060401)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB21NCC, Pressure Line, 10 micron, Outside-In (MF0058466)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KSX7, Pressure Line, 10 micron, Outside-In (MF0059475)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI2215SMVST3, Pressure Line, 3 micron, Outside-In (MF0060989)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932670Q, Pressure Line, 10 micron (ZX-932670Q)
- Main Filter Hydraulic Pressure Line Filters