Shop All Hydraulic Suction Strainer Filters
Main Filter
Hydraulic Filter, replaces UCC HYDRAULICS UCSE1319, Suction Strainer, 125 micron, Outside-In
Mfr # MF0062075
Zoro # G2799558
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction Strainer
- Replaces OEM Brand UCC HYDRAULICS
- Replaces OEM Part UCSE1319
- Filter Rating (Microns) 125
- Filter Media Brass Mesh
Product Information
- Brand Main Filter
- MFR # MF0062075
- Zoro # G2799558
- Country of Origin Canada
- Category Hydraulic Suction Strainer Filters
Dimensions
Height | 4.17 |
Thread Size | 44198 |
Details
Filter Style | Suction Strainer |
Replaces OEM Brand | UCC HYDRAULICS |
Replaces OEM Part | UCSE1319 |
Filter Rating (Microns) | 125 |
Filter Media | Brass Mesh |
Flow Direction | Outside-In |
OD Top | 1.81 |
OD Bottom | 1.81 |
Threads Type | BSP |
Collapse Pressure | 15 |
Micron Rating | 125 |
OEM Replacement Brand | UCC HYDRAULICS |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.29 |
Product Media | Wire Mesh |
Brass Mesh | Suction Strainer |
Description
Main Filter MF0400106 replaces OEM UCSE1319 by UCC HYDRAULICS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Brass Mesh Micron Rating: 125 Height: 4.17in OD Top: 1.811in OD Bottom: 1.811inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S3M-243 Timing Belt, 150-S3M-243 (150-S3M-243)
- D&D 26" Outside Length, 1 2/7" Top Width, 14 Ribs (260J14)
- MAXIM Hydraulic Cylinder, 3 In Bore, 4 In Stroke (288-333)
- MARTIN SPROCKET & GEAR (2517) Conventional Tb Sheave, 3 B 60 TB (3 B 60 TB)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS121B5T250, Suction Strainer, 250 micron, Outside-In (MF0062088)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35171, Suction Strainer, 125 micron, Outside-In (MF0423751)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF6259, Suction Strainer, 125 micron, Outside-In (MF0423574)
- MAIN FILTER Hydraulic Filter, replaces WIX F98B125N5T, Suction Strainer, 125 micron, Outside-In (MF0062090)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS133B7T60, Suction Strainer, 60 micron, Outside-In (MF0062116)
- MAIN FILTER Hydraulic Filter, replaces FLOW EZY P101200, Suction Strainer, 60 micron, Outside-In (MF0062092)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS133N8T60, Suction Strainer, 60 micron, Outside-In (MF0592776)
- Main Filter Hydraulic Filtration