Shop All Hydraulic Spin-On Filters
Main Filter
Hydraulic Filter, replaces TAYLOR MACHINE 4044471, Spin-On, 20 micron, Outside-In
Mfr # MF0575526
Zoro # G2866268
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Spin-On
- Replaces OEM Part 4044471
- Filter Rating (Microns) 20
- Filter Media Cellulose
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0575526
- Zoro # G2866268
- Country of Origin Italy
- Category Hydraulic Spin-On Filters
Dimensions
Height | 6.13 |
Thread Size | 1.375 |
Details
Filter Style | Spin-On |
Replaces OEM Brand | TAYLOR MACHINE |
Replaces OEM Part | 4044471 |
Filter Rating (Microns) | 20 |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 3.82 |
OD Bottom | 3.73 |
Threads Type | 12 UN2B |
Burst Pressure | 1015 |
Collapse Pressure | 290 |
Micron Rating | 25 |
OEM Replacement Brand | TAYLOR MACHINE |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.9465 |
Product Media | Cellulose |
Cellulose | Spin-On |
Description
Main Filter MF0592303 replaces OEM 4044471 by TAYLOR MACHINE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 6.130in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 7/8 IDx1 In L, PK3 (GFI-1416-16)
- MILLENNIUM FILTER Hydraulic Filter, replaces SOFIMA CRE125CD1, Return Line, 10 micron (ZX-CRE125CD1)
- WESTWARD Lever Action Barrel Pump, Oil, 10 oz (5NUD4)
- LEESON Washdown Motor, 3 HP, 3490,145C, 230/460V (121870.00)
- MAIN FILTER Hydraulic Filter, replaces NORMAN 310M, Spin-On, 10 micron, Outside-In (MF0058004)
- MAIN FILTER Hydraulic Filter, replaces NORMAN 403M, Spin-On, 3 micron, Outside-In (MF0058017)
- MAIN FILTER Hydraulic Filter, replaces HP HYDRAULICS 539047001, Spin-On, 10 micron, Outside-In (MF0581660)
- MAIN FILTER Hydraulic Filter, replaces PUTZMEISTER 311660, Spin-On, 10 micron, Outside-In (MF0058075)
- MAIN FILTER Hydraulic Filter, replaces FAI FILTRI CSD02000A10A, Spin-On, 10 micron, Outside-In (MF0582195)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 60914, Spin-On, 125 micron, Outside-In (MF0058115)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P163419, Spin-On, 10 micron, Outside-In (MF0575524)
- Main Filter Hydraulic Spin-On Filters