Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces STAUFF LS035E03B, Return Line, 3 micron, Outside-In
Mfr # MF0065281
Zoro # G8958908
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand STAUFF
- Filter Rating (Microns) 3
- Flow Direction Outside-In
- Beta Ratio 1 200/3
Product Information
- Brand Main Filter
- MFR # MF0065281
- Zoro # G8958908
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 7.59 |
Details
Filter Style | Return Line |
Replaces OEM Brand | STAUFF |
Replaces OEM Part | LS035E03B |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
OD Top | 2.91 |
OD Bottom | 2.91 |
ID Bottom | 1.18 |
Collapse Pressure | 435 |
Micron Rating | 3 |
OEM Replacement Brand | STAUFF |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.4 |
Product Media | Glass |
Description
Main Filter MF0271706 replaces OEM LS035E03B by STAUFF and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Height: 7.59in OD Top: 2.913in OD Bottom: 2.913in ID_Bottom: 1.181inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 16mm, ID 10mm, 20m/Roll, Black (TU1610B-20)
- DODGE P2B-GTM-307, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 3.4375" Bore Dia. (129232)
- ARO Manifold, 6 Station (M34M04-06)
- SPEEDAIRE Oil/Water Separator, 3 gal., 150 HP, 27in H (MP-0350)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932360, Return Line, 10 micron, Outside-In (MF0063120)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI HR50002, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces UFI ERB11NCC, Return Line, 10 micron, Outside-In (MF0579361)
- MAIN FILTER Hydraulic Filter, replaces WIX R88C10GV, Return Line, 10 micron, Outside-In (MF0063261)
- MAIN FILTER Hydraulic Filter, replaces WIX R27C25GB, Return Line, 25 micron, Outside-In (MF0062388)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263682, Return Line, 10 micron, Outside-In (MF0504758)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RHY5001110PV6, Return Line, 20 micron, Outside-In (MF0577665)
- Main Filter Hydraulic Return Line Filters