Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces SEPARATION TECHNOLOGIES H110D25W, Pressure Line, 25 micron, Outside-In
Mfr # MF0306510
Zoro # G2776537
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand SEPARATION TECHNOLOGIES
- Filter Rating (Microns) 25
- Filter Media Wire Mesh
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0306510
- Zoro # G2776537
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 6.18 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | SEPARATION TECHNOLOGIES |
Replaces OEM Part | H110D25W |
Filter Rating (Microns) | 25 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.75 |
OD Bottom | 1.75 |
ID Top | 0.87 |
Collapse Pressure | 435 |
Micron Rating | 25 |
OEM Replacement Brand | SEPARATION TECHNOLOGIES |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.5896 |
Product Media | Wire Mesh |
Wire Mesh | Pressure Line |
Description
Main Filter MF0343298 replaces OEM H110D25W by SEPARATION TECHNOLOGIES and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 25 Seal Type: Viton Height: 6.18in OD Top: 1.752in OD Bottom: 1.752in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring, TTR4420448G (TTR4420448G)
- KBC Ball Bearing, 35mm x 80mm x 21mm, single row deep groove ball bearing, two contact seals, C3 Fit (6307-2RS KBC)
- DAYTON C195 V-Belt, 199" Outside Length, 7/8" Top Width, 1 Ribs (4FH99)
- SMC Male Run Tee, 5/32 in., TubexMNPT (KQ2Y03-34AS)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P571373, Pressure Line, 3 micron, Outside-In (MF0436054)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPKL96MB, Pressure Line, 5 micron, Outside-In (MF0059469)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9210, Pressure Line, 10 micron, Outside-In (MF0575990)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KS7, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932679Q, Pressure Line, 10 micron, Outside-In (MF0059518)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 334841, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces WOODGATE WGH9336, Pressure Line, 5 micron, Outside-In (MF0058928)
- Main Filter Hydraulic Pressure Line Filters