Shop All Hydraulic Suction Strainer Filters
Main Filter
Hydraulic Filter, replaces SENNEBOGEN 2751027376, Suction Strainer, 125 micron, Outside-In
Mfr # MF0062114
Zoro # G2932777
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction Strainer
- Replaces OEM Brand SENNEBOGEN
- Replaces OEM Part 2751027376
- Filter Rating (Microns) 125
- Filter Media Brass Mesh
Product Information
- Brand Main Filter
- MFR # MF0062114
- Zoro # G2932777
- Country of Origin Canada
- Category Hydraulic Suction Strainer Filters
Dimensions
Height | 7.87 |
Thread Size | 1.5 |
Details
Filter Style | Suction Strainer |
Replaces OEM Brand | SENNEBOGEN |
Replaces OEM Part | 2751027376 |
Filter Rating (Microns) | 125 |
Filter Media | Brass Mesh |
Flow Direction | Outside-In |
OD Top | 3.39 |
OD Bottom | 3.39 |
Threads Type | BSP |
Collapse Pressure | 15 |
Micron Rating | 125 |
OEM Replacement Brand | SENNEBOGEN |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.2496 |
Product Media | Wire Mesh |
Brass Mesh | Suction Strainer |
Description
Main Filter MF0423702 replaces OEM 2751027376 by SENNEBOGEN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Brass Mesh Micron Rating: 125 Height: 7.87in OD Top: 3.386in OD Bottom: 3.386inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD-AID Weld Kleen Heavy Duty Anti-Splatter Aerosol Spray for Welding, 20 oz. (007030)
- GATES Hi-Power II Belts, A58 (A58)
- DODGE AK154 X 1-3/16 Sheave (AK154 X1-3/16)
- ZORO SELECT QD Bushing, SH, 20 mm B Dia, 1.25 in L (SHX20MM)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS MSZ4030MDCB10, Suction Strainer, 250 micron (MF0062147)
- MAIN FILTER Hydraulic Filter, replaces FILTREC CT016, Suction Strainer, 149 micron, Outside-In (MF0545667)
- MAIN FILTER Hydraulic Filter, replaces WIX S98E250TA, Suction Strainer, 250 micron, Outside-In (MF0588507)
- MAIN FILTER Hydraulic Filter, replaces WIX F96B125B3T, Suction Strainer, 125 micron, Outside-In (MF0062075)
- MAIN FILTER Hydraulic Filter, replaces WIX F98B125N5T, Suction Strainer, 125 micron, Outside-In (MF0062090)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562223, Suction Strainer, 125 micron, Outside-In (MF0062149)
- MAIN FILTER Hydraulic Filter, replaces WIX S14F250TA, Suction Strainer, 250 micron, Outside-In (MF0588551)
- Main Filter Hydraulic Suction Strainer Filters