Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces SCHROEDER SBF84008Z25V, Return Line, 25 micron, Outside-In
Mfr # MF0062935
Zoro # G900672694
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand SCHROEDER
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 200/20.7
Product Information
- Brand Main Filter
- MFR # MF0062935
- Zoro # G900672694
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 8.15 |
Details
Filter Style | Return Line |
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF84008Z25V |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 5.98 |
OD Bottom | 5.98 |
ID Top | 3.29 |
ID Bottom | 3.29 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | SCHROEDER |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.4 |
Product Media | Glass |
Description
Main Filter MF0395264 replaces OEM SBF84008Z25V by SCHROEDER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 8.14in OD Top: 5.984in OD Bottom: 5.984in ID Top: 3.284in ID_Bottom: 3.284inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Wire Mesh (18S)
- PRIMEFIT 360 Degree Swivel (HFS14F14M)
- WESTWARD Drive Fitting Installation Tool, Straight (52NZ97)
- AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-11 1/2 Thread Size (FD45-1003-1616)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RL070E20B, Return Line, 25 micron, Outside-In (MF0064911)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924464, Return Line, 3 micron, Outside-In (MF0063276)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 301057, Return Line, 25 micron, Outside-In (MF0357642)
- MAIN FILTER Hydraulic Filter, replaces WIX R40D25SV, Return Line, 25 micron, Outside-In (MF0064020)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR850N20V, Return Line, 20 micron, Outside-In (MF0064544)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9020, Return Line, 5 micron, Outside-In (MF0062945)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RE046G10B, Return Line, 10 micron, Outside-In (MF0064052)
- Main Filter Hydraulic Return Line Filters