Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces SCHROEDER NN3, 3 micron, Outside-In
Mfr # MF0614305
Zoro # G9160718
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part NN3
- Filter Rating (Microns) 3
- Flow Direction Outside-In
- Beta Ratio 1 44230
Product Information
- Brand Main Filter
- MFR # MF0614305
- Zoro # G9160718
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 8.03 |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | NN3 |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44230 |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 0.77 |
Collapse Pressure | 100 |
Micron Rating | 3 |
OEM Replacement Brand | SCHROEDER |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.7645 |
Product Media | Cellulose |
Description
Main Filter MF0270156 replaces OEM NN3 by SCHROEDER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 3 Seal Type: Viton Height: 8.03in OD Top: 1.77in OD Bottom: 1.77in ID Top: 0.77inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 80 psi (ST25-1A080)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182T/4T Frame, 208-230/460V AC Voltage, 3,540 Nameplate RPM (2NKY7)
- FLEXZILLA Flexzilla 1795723 300 PSI 50 ft. Air Hose Hybrid Polymer; Green (1795723)
- SPRAYON Belt Dressing SP 607, No Food Contact, 11 oz Aerosol Can, Amber (SC0607000)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 3I0636, 10 micron, Outside-In (MF0502897)
- MAIN FILTER Y2K P1007 Replacement/Interchange Spin-On Filter (MF0058054)
- MAIN FILTER FILTREC WT509 Replacement/Interchange Hydraulic Filter (MF0359442)
- MAIN FILTER Hydraulic Filter, replaces FINN FILTER FFPAVL1102810ABS, 10 micron, Inside-Out, Glass (MF0066086)
- MAIN FILTER Hydraulic Filter, replaces SF FILTER HY9002, 10 micron, Outside-In, Glass (MF0358532)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER CCZ10V, 10 micron, Outside-In (MF0507064)
- MAIN FILTER Hydraulic Filter, replaces BOSCH 1457430006, 60 micron, Outside-In, Wire Mesh (MF0066302)
- Main Filter Hydraulic Filtration