Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces SCHROEDER 3TB10, Return Line, 10 micron, Outside-In
Mfr # MF0062273
Zoro # G8402724
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand SCHROEDER
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 44237
Product Information
- Brand Main Filter
- MFR # MF0062273
- Zoro # G8402724
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 3.47 |
Details
Filter Style | Return Line |
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | 3TB10 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Viton |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Top | 1.16 |
By Pass Valve Setting (PSI) | 24.7 |
Collapse Pressure | 44 |
Micron Rating | 10 |
Max. Pressure (PSI) | 24.7 |
OEM Replacement Brand | SCHROEDER |
Filter Type | Return Line |
Item | Hydraulic Filter |
Weight | 0.37 |
Application | Filtration |
Product Media | Cellulose |
Description
Main Filter MF0424292 replaces OEM 3TB10 by SCHROEDER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 3.34in OD Top: 2.756in OD Bottom: 2.756in ID Top: 1.161inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L520 V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs (5L520)
- SKF Split Pillow Blocks, #SAF520 (SAF520)
- BRENNAN INDUSTRIES 12MJ-12Flange 45 Deg Elbow Code 61 Forged (1703-12-12-FG)
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 14mm (FCR24-5/8"-14MM-A)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300203, Return Line, 20 micron, Outside-In (MF0430462)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R020ON, Return Line, 25 micron, Outside-In (MF0064289)
- MAIN FILTER Hydraulic Filter, replaces OMT CR171C10R, Return Line, 10 micron, Outside-In (MF0062314)
- MAIN FILTER Hydraulic Filter, replaces MANITOU 602096, Return Line, 15 micron, Outside-In (MF0583875)
- MAIN FILTER Hydraulic Filter, replaces PARKER 938291Q, Return Line, 10 micron, Outside-In (MF0064476)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE100MS1, Return Line, 60 micron, Outside-In (MF0062394)
- MAIN FILTER Hydraulic Filter, replaces WIX R18C25CB, Return Line, 25 micron, Outside-In (MF0062291)
- Main Filter Hydraulic Filtration