Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces REXROTH R928006917, Pressure Line, 10 micron, Outside-In
Mfr # MF0436150
Zoro # G9062027
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand REXROTH
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Product Information
- Brand Main Filter
- MFR # MF0436150
- Zoro # G9062027
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 15.62 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | REXROTH |
Replaces OEM Part | R928006917 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.6 |
Collapse Pressure | 305 |
Micron Rating | 10 |
OEM Replacement Brand | REXROTH |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2 |
Product Media | Glass |
Description
Main Filter MF0615130 replaces OEM R928006917 by REXROTH and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 15.62in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.595inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-25521, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 25521 (25521)
- PIX V-Belt, 3/8 X 140 (3V1400)
- WESTWARD Fitting, Button Head, 1/4" Thrd Size, PK10 (52NZ84)
- WEBSTER 22R623D-5Aa14 Two Stage 3450 Rpm (22R623D-5A)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006863, Pressure Line, 10 micron, Outside-In (MF0436074)
- MAIN FILTER Hydraulic Filter, replaces PETTIBONE LL1803566, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1260880, Pressure Line, 25 micron, Outside-In (MF0060281)
- MAIN FILTER Hydraulic Filter, replaces SKYJACK 138402, Pressure Line, 5 micron, Outside-In (MF0058436)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 50648, Pressure Line, 10 micron, Outside-In (MF0061075)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2059949, Pressure Line, 3 micron, Outside-In (MF0060140)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2056713, Pressure Line, 3 micron, Outside-In (MF0059465)
- Main Filter Hydraulic Filtration