Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces REXROTH R928006710, Pressure Line, 10 micron, Outside-In
Mfr # MF0435926
Zoro # G9083018
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand REXROTH
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Product Information
- Brand Main Filter
- MFR # MF0435926
- Zoro # G9083018
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 6.22 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | REXROTH |
Replaces OEM Part | R928006710 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 1.75 |
OD Bottom | 1.75 |
ID Top | 0.87 |
Collapse Pressure | 3045 |
Micron Rating | 10 |
OEM Replacement Brand | REXROTH |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.7 |
Product Media | Glass |
Description
Main Filter MF0615112 replaces OEM R928006710 by REXROTH and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 6.22in OD Top: 1.752in OD Bottom: 1.752in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Thrust Washer, Inside Dia. 20 mm (AS2035)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2600-8MGT-50 (2600-8MGT-50)
- INA Thrust Washer, Inside Dia. 0.375 In (TWA613-HLA)
- PERMATEX Permatex Automotive Valve Grind Comp 1.5oz tube (80036)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006737, Pressure Line, 10 micron, Outside-In (MF0435926)
- MAIN FILTER Hydraulic Filter, replaces PALL HC2253FKT8Z, Pressure Line, 25 micron, Outside-In (MF0059706)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB13NFC, Pressure Line, 10 micron, Outside-In (MF0058440)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925600, Pressure Line, 5 micron, Outside-In (MF0058436)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP60L1312AV, Pressure Line, 10 micron, Outside-In (MF0058822)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP32NL1210MB, Pressure Line, 10 micron, Outside-In (MF0059960)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171739, Pressure Line, 25 micron, Outside-In (MF0058644)
- Main Filter Hydraulic Filtration