Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces REXROTH R928005873, Return Line, 10 micron, Outside-In
Mfr # MF0436382
Zoro # G9102767
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand REXROTH
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Product Information
- Brand Main Filter
- MFR # MF0436382
- Zoro # G9102767
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 9.8 |
Details
Filter Style | Return Line |
Replaces OEM Brand | REXROTH |
Replaces OEM Part | R928005873 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.28 |
OD Bottom | 2.28 |
ID Top | 1.27 |
ID Bottom | 1.27 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | REXROTH |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.7392 |
Product Media | Glass |
Description
Main Filter MF0593643 replaces OEM R928005873 by REXROTH and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 9.8in OD Top: 2.284in OD Bottom: 2.284in ID Top: 1.268in ID_Bottom: 1.268inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 63 mm Bore, 50 mm Stroke, ISO Double Acting (5VMA5)
- GROTE Rubber Air Hose 15 ft., Black, Red Anodize (81-0115-GR)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56HC Frame (056B34F5327)
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 2 B 154 SK (2 B 154 SK)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928005855, Return Line, 10 micron, Outside-In (MF0578669)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928005837, Return Line, 10 micron, Outside-In (MF0578659)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R901025291, Return Line, 10 micron, Outside-In (MF0578669)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924734, Return Line, 10 micron, Inside-Out (MF0427010)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263004, Return Line, 5 micron, Outside-In (MF0064357)
- MAIN FILTER Hydraulic Filter, replaces PARKER FTCE2B05Q, Return Line, 5 micron, Outside-In (MF0063259)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110R074WHCB6, Return Line, 80 micron, Outside-In (MF0577404)
- Main Filter Hydraulic Return Line Filters