Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces RAICO L951117, 60 micron, Outside-In, Wire Mesh
Mfr # MF0066351
Zoro # G2955341
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand RAICO
- Replaces OEM Part L951117
- Filter Rating (Microns) 60
- Filter Media Wire Mesh
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0066351
- Zoro # G2955341
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 6.22 |
Details
Replaces OEM Brand | RAICO |
Replaces OEM Part | L951117 |
Filter Rating (Microns) | 60 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Seal Type | Buna |
OD Top | 3.15 |
OD Bottom | 3.15 |
ID Top | 1.14 |
Collapse Pressure | 145 |
Micron Rating | 60 |
OEM Replacement Brand | RAICO |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Wire Mesh |
Description
Main Filter MF0435012 replaces OEM L951117 by RAICO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Seal Type: Buna Height: 6.22in OD Top: 3.15in OD Bottom: 3.15in ID Top: 1.14inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 115 in Outside Length, 21/32 in Top Width, 3 Ribs (B112/03)
- CENTURY Motor, PSC, 1/4 HP, 1075 RPM, 115V, 42Y, OAO (9717)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 5’ 3/8" MPT Rigid Transparent Blue (PU14-56-T)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-10-33)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9150, 25 micron, Inside-Out (MF0065978)
- MAIN FILTER FILTREC WG147 Replacement/Interchange Hydraulic Filter (MF0064052)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA10P, 10 micron, Outside-In (MF0502897)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1279, 150 micron, Outside-In (MF0066293)
- MAIN FILTER PARKER 938774Q Replacement/Interchange Hydraulic Filter (MF0058716)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9429MPG, 10 micron, Outside-In (MF0238150)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG765, 5 micron, Outside-In (MF0578579)
- Main Filter Hydraulic Filters