Shop All Hydraulic Spin-On Filters
Main Filter
Hydraulic Filter, replaces PUTZMEISTER 311660, Spin-On, 10 micron, Outside-In
Mfr # MF0058075
Zoro # G800387506
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Spin-On
- Replaces OEM Part 311660
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Product Information
- Brand Main Filter
- MFR # MF0058075
- Zoro # G800387506
- Country of Origin United States
- Category Hydraulic Spin-On Filters
Dimensions
Height | 10.94 |
Thread Size | 1.5 |
Details
Filter Style | Spin-On |
Replaces OEM Brand | PUTZMEISTER |
Replaces OEM Part | 311660 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Threads Type | 16 UNF |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Micron Rating | 10 |
Item | Hydraulic Filter |
Application | Filtration |
Product Media | Glass |
Weight | 3.5 |
OEM Replacement Brand | PUTZMEISTER |
Filter Type | Spin-On |
Description
Main Filter MF0897622 replaces OEM 311660 by PUTZMEISTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 4-1/16 to 5 In, SAE 72, SS, PK10 (5372)
- COXREELS Spring Rewind Hose Reel Less Hose, 1/2" Hose Dia., 75 ft. Length (TSHL-N-475-SS)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 2.250 In., 10 Bolt (C405E-225)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F38EC)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P163419, Spin-On, 10 micron, Outside-In (MF0575524)
- MAIN FILTER Hydraulic Filter, replaces NORMAN 425M, Spin-On, 25 micron, Outside-In (MF0058023)
- MAIN FILTER Hydraulic Filter, replaces FILTREC A405G25, Spin-On, 25 micron, Outside-In (MF0582197)
- MAIN FILTER Hydraulic Filter, replaces HP HYDRAULICS 539047001, Spin-On, 10 micron, Outside-In (MF0581660)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 60914, Spin-On, 125 micron, Outside-In (MF0058115)
- MAIN FILTER Hydraulic Filter, replaces WIX A32A21GA, Spin-On, 25 micron, Outside-In (MF0582197)
- DAEWOO 1R415 Replacement/Interchange Spin-On Filter (MF0058058)
- Main Filter Hydraulic Filtration