Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces PUROLATOR A100EAL032F2, 3 micron, Outside-In
Mfr # MF0614375
Zoro # G3063248
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand PUROLATOR
- Filter Rating (Microns) 3
- Flow Direction Outside-In
- Beta Ratio 1 200/3
- Beta Ration 2 1000/4.5
Product Information
- Brand Main Filter
- MFR # MF0614375
- Zoro # G3063248
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9.69 |
Details
Replaces OEM Brand | PUROLATOR |
Replaces OEM Part | A100EAL032F2 |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 2.87 |
OD Bottom | 2.87 |
ID Top | 1.08 |
ID Bottom | 1.08 |
Collapse Pressure | 150 |
Micron Rating | 3 |
OEM Replacement Brand | PUROLATOR |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.173 |
Product Media | Glass |
Description
Main Filter MF0880429 replaces OEM A100EAL032F2 by PUROLATOR and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 9.69in OD Top: 2.87in OD Bottom: 2.87in ID Top: 1.075in ID_Bottom: 1.075inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MBL V Belt 3/8" X 27" (3L270A)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #20, 10/Bx (23387)
- THOMSON Pillow Block, 1.500 In Bore, 9.000 In L (TWN24)
- SKF Single Row Ball Bearing, Shielded (6304-2Z)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173581, 150 micron, Outside-In (MF0066293)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF0203A10HB, 10 micron, Outside-In (MF0617518)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1280, 150 micron, Outside-In (MF0575619)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 9V25, 25 micron, Outside-In (MF0433849)
- MAIN FILTER MAHLE PI3115 Replacement/Interchange Hydraulic Filter (MF0060985)
- MAIN FILTER Hydraulic Filter, replaces PARKER 901494, 10 micron, Outside-In (MF0066252)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ10, 10 micron, Outside-In (MF0594514)
- Main Filter Hydraulic Filtration