Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces PTI/TEXTRON PG120HH, Pressure Line, 5 micron, Outside-In
Mfr # MF0061065
Zoro # G8892977
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PTI/TEXTRON
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
Product Information
- Brand Main Filter
- MFR # MF0061065
- Zoro # G8892977
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 14.68 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PTI/TEXTRON |
Replaces OEM Part | PG120HH |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
OD Top | 3.29 |
OD Bottom | 3.29 |
ID Top | 1.87 |
Collapse Pressure | 435 |
Micron Rating | 5 |
OEM Replacement Brand | PTI/TEXTRON |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.706 |
Product Media | Glass |
Description
Main Filter MF0391358 replaces OEM PG120HH by PTI/TEXTRON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Height: 14.68in OD Top: 3.287in OD Bottom: 3.287in ID Top: 1.866inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7500SDT4H, Suction, 25 micron (ZX-HC7500SDT4H)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLC-8-8-F)
- SKF SKF 6210 2RS, Single Row Ball Bearings (6210 2RS)
- NTN Tapered Roller Bearing Cone, 387A (387A)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D005BH3HC, Pressure Line, 5 micron, Outside-In (MF0060065)
- MAIN FILTER Hydraulic Filter, replaces WIX 51683, Pressure Line, 10 micron, Outside-In (MF0058760)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DHD55G05V, Pressure Line, 5 micron, Outside-In (MF0060372)
- MAIN FILTER Hydraulic Filter, replaces WIX 57889, Pressure Line, 5 micron, Outside-In (MF0059514)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D005BN3HC, Pressure Line, 5 micron, Outside-In (MF0060200)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9047, Pressure Line, 10 micron, Outside-In (MF0058440)
- MAIN FILTER Hydraulic Filter, replaces PETTIBONE LL1803566, Pressure Line, 10 micron, Outside-In (MF0059473)
- Main Filter Hydraulic Pressure Line Filters