Shop All Hydraulic Suction Strainer Filters
Main Filter
Hydraulic Filter, replaces PARKER SE75221110, Suction Strainer, 125 micron, Outside-In
Mfr # MF0062081
Zoro # G8952556
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction Strainer
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 125
- Flow Direction Outside-In
- Height 4.29
Product Information
- Brand Main Filter
- MFR # MF0062081
- Zoro # G8952556
- Country of Origin Canada
- Category Hydraulic Suction Strainer Filters
Dimensions
Height | 4.29 |
Thread Size | 44259 |
Details
Filter Style | Suction Strainer |
Replaces OEM Brand | PARKER |
Replaces OEM Part | SE75221110 |
Filter Rating (Microns) | 125 |
Flow Direction | Outside-In |
OD Top | 2.52 |
OD Bottom | 2.52 |
Threads Type | BSP |
Collapse Pressure | 15 |
Micron Rating | 125 |
OEM Replacement Brand | PARKER |
Filter Type | Suction Strainer |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.77 |
Product Media | Wire Mesh |
Description
Main Filter MF0846642 replaces OEM SE75221110 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Brass Mesh Micron Rating: 125 Height: 4.29in OD Top: 2.52in OD Bottom: 2.52inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Toggle Valve, NC, Brass (C030101)
- CONRADER Unloader Check Valve, 95-125 PSI Range (NLG-1-M95-125)
- DODGE F4B-E-103R Type E-Xtra Flange Bearing, 4-Bolt Base (023093 F4B-E-103R)
- NTN NTN 608LLBC3 5C, RadialDeep Groove Ball Brg 8 Mm Id X 22 Mm Od X 7 Mm W Double Sealed, NTN 608LLBC3 5C (608LLBC3 5C)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1251189, Suction Strainer, 125 micron, Outside-In (MF0062075)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS160B3T60, Suction Strainer, 60 micron, Outside-In (MF0062160)
- MAIN FILTER Hydraulic Filter, replaces OMT SP86A114NR60, Suction Strainer, 60 micron, Outside-In (MF0062110)
- MAIN FILTER Hydraulic Filter, replaces FLOW EZY P101100, Suction Strainer, 125 micron, Outside-In (MF0062090)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS133B8T125B, Suction Strainer, 125 micron, Outside-In (MF0588547)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS MSZ101BDCB, Suction Strainer, 250 micron, Outside-In (MF0423518)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI STR0703SG1M250, Suction Strainer, 250 micron, Outside-In (MF0062174)
- Main Filter Hydraulic Filtration