Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces PARKER G04310, Pressure Line, 3 micron, Outside-In
Mfr # MF0059822
Zoro # G8854906
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 3
- Flow Direction Outside-In
- Beta Ratio 1 200/3
Product Information
- Brand Main Filter
- MFR # MF0059822
- Zoro # G8854906
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 5.31 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | G04310 |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 2.64 |
OD Bottom | 2.64 |
ID Top | 1.42 |
Collapse Pressure | 3045 |
Micron Rating | 3 |
OEM Replacement Brand | PARKER |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.713 |
Product Media | Glass |
Description
Main Filter MF0264529 replaces OEM G04310 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 5.31in OD Top: 2.638in OD Bottom: 2.638in ID Top: 1.417inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 4mm x 1/8" Male BSPP (G) (NSC04-G01)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 6600 Series (6602-6-6)
- DIXON Hose Barb Fitting with Brass Cap, 9/16-18 x 1/4 in Nominal, 37Deg Female JIC Swivel x Push-On Hose B (2880409CBC)
- SMC Pneumatic Regulators AR825-14G (AR825-14G)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B6C03, Pressure Line, 3 micron, Outside-In (MF0059510)
- MAIN FILTER Hydraulic Filter, replaces FILTER PRODUCTS COMPANY ( FP134177, Pressure Line, 5 micron, Outside-In (MF0509298)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250490, Pressure Line, 10 micron, Outside-In (MF0060144)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9113, Pressure Line, 10 micron, Outside-In (MF0058518)
- MAIN FILTER Hydraulic Filter, replaces NAPA 7883, Pressure Line, 10 micron, Outside-In (MF0060202)
- MAIN FILTER Hydraulic Filter, replaces SKYJACK 138402, Pressure Line, 5 micron, Outside-In (MF0058436)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928006647, Pressure Line, 10 micron (ZX-R928006647)
- Main Filter Hydraulic Pressure Line Filters