Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces PARKER G04276, Pressure Line, 10 micron, Outside-In
Mfr # MF0059860
Zoro # G8803386
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Product Information
- Brand Main Filter
- MFR # MF0059860
- Zoro # G8803386
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 7.87 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | G04276 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.74 |
OD Bottom | 3.66 |
ID Top | 2.28 |
Collapse Pressure | 305 |
Micron Rating | 10 |
OEM Replacement Brand | PARKER |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.628 |
Product Media | Glass |
Description
Main Filter MF0264500 replaces OEM G04276 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 7.87in OD Top: 3.661in OD Bottom: 3.661in ID Top: 2.284inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Drive Pulley - 3'' Dia. - 1/2'' Bore - Die Cast (5130012)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 10FT (JR2-06-10)
- SKF SKF 22234 CC W33, Spherical Roller Bearings (22234 CC W33)
- ZORO SELECT Fitting, Boss Style (3LZ71)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 306669, Pressure Line, 500 micron, Outside-In (MF0421946)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE070G10B, Pressure Line, 10 micron, Outside-In (MF0060202)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DMD0045B100B, Pressure Line, 100 micron, Outside-In (MF0061047)
- MAIN FILTER Hydraulic Filter, replaces WIX D85B10FV, Pressure Line, 10 micron, Outside-In (MF0061622)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON 50181, Pressure Line, 25 micron, Outside-In (MF0058382)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI8430DRG60, Pressure Line, 60 micron, Outside-In (MF0061015)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1260885, Pressure Line, 20 micron (ZX-1260885)
- Main Filter Hydraulic Filtration