Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces PARKER FC1332F005BS, Return Line, 5 micron, Inside-Out
Mfr # MF0357607
Zoro # G9079667
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 5
- Flow Direction Inside-Out
- Beta Ratio 1 200/5.4
Product Information
- Brand Main Filter
- MFR # MF0357607
- Zoro # G9079667
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 12.87 |
Details
Filter Style | Return Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | FC1332F005BS |
Filter Rating (Microns) | 5 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.6 |
Collapse Pressure | 145 |
Micron Rating | 5 |
OEM Replacement Brand | PARKER |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.0064 |
Product Media | Glass |
Description
Main Filter MF0261831 replaces OEM FC1332F005BS by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 12.87in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.634inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 2 In, Steel (H2C-200)
- DODGE 5016 CHAIN COUPLING CHAIN ASSY (100481 5016)
- KOYO Needle Roller Brg, 1213, 3/4in Bore, 1 Seal (JT-1213)
- IGUS Female Rod End, 1/2-20, RH (EBRI-08 R)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU250A10N, Return Line, 10 micron, Outside-In (MF0577100)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924464, Return Line, 3 micron, Outside-In (MF0063276)
- MAIN FILTER Hydraulic Filter, replaces UFI ERB23NCC, Return Line, 10 micron, Outside-In (MF0579382)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263051, Return Line, 3 micron, Outside-In (MF0063936)
- MAIN FILTER Hydraulic Filter, replaces WIX R40D25SV, Return Line, 25 micron, Outside-In (MF0064020)
- MAIN FILTER Hydraulic Filter, replaces QUALITY FILTRATION QH500RA12B, Return Line, 10 micron, Outside-In (MF0064359)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1001A10HBP01, Return Line, 10 micron (ZX-MF1001A10HBP01)
- Main Filter Hydraulic Return Line Filters