Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces PARKER 937778Q, Return Line, 10 micron, Inside-Out
Mfr # MF0063587
Zoro # G8957185
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 10
- Flow Direction Inside-Out
- Beta Ratio 1 44237
Product Information
- Brand Main Filter
- MFR # MF0063587
- Zoro # G8957185
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 11.41 |
Details
Filter Style | Return Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | 937778Q |
Filter Rating (Microns) | 10 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 4.96 |
OD Bottom | 4.96 |
ID Top | 3.62 |
ID Bottom | 0.41 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | PARKER |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.332 |
Product Media | Cellulose |
Description
Main Filter MF0774972 replaces OEM 937778Q by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 11.41in OD Top: 4.961in OD Bottom: 4.961in ID Top: 3.622in ID_Bottom: 0.409inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Pressure/Vacuum Relief Valve 2.5” (AB-20004)
- VIBCO Pneumatic Vibrator, 585 lb, 4000 vpm, 80psi (50-1-1/2)
- DYNABRADE Spring Pin (50767)
- DDS Shaft Seal, 95 x 110 x 10 mm., Nitrile Rubber (9511010TC)
- MAIN FILTER Hydraulic Filter, replaces WIX R06D10G, Return Line, 10 micron, Inside-Out (MF0063423)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23264MPG, Return Line, 15 micron, Outside-In (MF0583875)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG439, Return Line, 15 micron, Outside-In (MF0583875)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPTX2L1825MB, Return Line, 25 micron, Inside-Out (MF0063497)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23470, Return Line, 125 micron, Outside-In (MF0577080)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171540, Return Line, 25 micron, Outside-In (MF0062315)
- MILLENNIUM FILTER Hydraulic Filter, replaces PETITBONE M41387110, Return Line, 10 micron (ZX-M41387110)
- Main Filter Hydraulic Filtration