Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces PARKER 937777, Return Line, 10 micron, Inside-Out
Mfr # MF0063615
Zoro # G8989568
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 10
- Flow Direction Inside-Out
- Beta Ratio 1 200/9.9
Product Information
- Brand Main Filter
- MFR # MF0063615
- Zoro # G8989568
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 18.89 |
Details
Filter Style | Return Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | 937777 |
Filter Rating (Microns) | 10 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 4.96 |
OD Bottom | 4.96 |
ID Top | 3.62 |
ID Bottom | 0.41 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | PARKER |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.8 |
Product Media | Glass |
Description
Main Filter MF0592703 replaces OEM 937777 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 18.89in OD Top: 4.961in OD Bottom: 4.961in ID Top: 3.622in ID_Bottom: 0.409inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Mounting Bracket, Steel, For Use With Model Number: C628, R119 (18B57)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6306NSE)
- NSK NSK 6212 2RS C3, 6200 Series Single Row Deep Groove Ball Bearing (6212 2RS C3)
- BESTORQ Aftermarket John Deere 524 (Belt, Forward) Tiller Replacement Belt, A31LG (A31LG)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928028012, Return Line, 200 micron, Outside-In (MF0578504)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R110G10B, Return Line, 10 micron, Outside-In (MF0062263)
- MAIN FILTER Hydraulic Filter, replaces WIX R27C25GB, Return Line, 25 micron, Outside-In (MF0062388)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263029, Return Line, 10 micron, Outside-In (MF0064538)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928005846, Return Line, 10 micron, Outside-In (MF0578659)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263028, Return Line, 5 micron, Outside-In (MF0064536)
- MAIN FILTER Hydraulic Filter, replaces KAYDON KM601805, Return Line, 3 micron, Outside-In (MF0062671)
- Main Filter Hydraulic Filtration