Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces PARKER 935128, 10 micron, Outside-In
Mfr # MF0507064
Zoro # G9044089
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part 935128
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Product Information
- Brand Main Filter
- MFR # MF0507064
- Zoro # G9044089
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9.49 |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | 935128 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.87 |
OD Bottom | 2.87 |
ID Top | 1.08 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | PARKER |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.094 |
Product Media | Glass |
Description
Main Filter MF0096252 replaces OEM 935128 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 9.49in OD Top: 2.87in OD Bottom: 2.87in ID Top: 1.07inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-14119A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 14119A (14119A)
- CONTINENTAL CONTITECH 3L640 Cut Edge V-Belt, 64" Outside Length, 3/8" Top Width, 1 Ribs (3L640)
- PETROCHEM Food Grade SemiSyn Gear Oil, ISO 460 (FOODSAFE GEAR FG-460-005)
- BAILEY Roller Chain Breaker: #25 to #60 Roller Chain Breaker (131460)
- MAIN FILTER Hydraulic Filter, replaces BOMAG 853531105, 10 micron, Outside-In, Cellulose (MF0502897)
- MAIN FILTER Hydraulic Filter, replaces ZINGA ZRE41810, 10 micron, Outside-In, Glass (MF0592860)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA20N, 3 micron, Outside-In (MF0614533)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG765, 5 micron, Outside-In (MF0578579)
- MAIN FILTER ZINGA EE30425 Replacement/Interchange Hydraulic Filter (MF0507157)
- MAIN FILTER Hydraulic Filter, replaces LENZ 5062100, 150 micron, Outside-In (MF0617538)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 361991, 150 micron, Outside-In (MF0066293)
- Main Filter Hydraulic Filters