Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces PARKER 932685Q, Pressure Line, 10 micron, Outside-In
Mfr # MF0059520
Zoro # G8413364
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Product Information
- Brand Main Filter
- MFR # MF0059520
- Zoro # G8413364
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 18.47 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | 932685Q |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.94 |
OD Bottom | 3.94 |
ID Top | 1.63 |
ID Bottom | 1.63 |
Collapse Pressure | 3045 |
Micron Rating | 10 |
OEM Replacement Brand | PARKER |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 7.65 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0128954 replaces OEM 932685Q by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 18.465in OD Top: 3.937in OD Bottom: 3.937in ID Top: 1.630in ID_Bottom: 1.630inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3 HP, 56Y Frame, 3,450 Nameplate RPM (B2844)
- SURTEK Stainless Steel Hose Clamp 1-13/16" to 2-3/4" (137710)
- DAYTON Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (4M206)
- NUMATICS Swivel, 3/8In NPT, 3/8In Push In (3FPRN12)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1260881, Pressure Line, 25 micron, Outside-In (MF0060421)
- MAIN FILTER Hydraulic Filter, replaces PARKER G03732, Pressure Line, 10 micron, Outside-In (MF0058482)
- MAIN FILTER Hydraulic Filter, replaces PARKER 370Z222A, Pressure Line, 10 micron, Outside-In (MF0509307)
- MAIN FILTER Hydraulic Filter, replaces BUYER'S U5L3FE, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces CNH (CASE-NEW HOLLAND) 86513279, Pressure Line, 10 micron, Outside-In (MF0058760)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6024B5H10, Pressure Line, 10 micron, Outside-In (MF0058862)
- MAIN FILTER Hydraulic Filter, replaces SANY B22210000037, Pressure Line, 10 micron, Outside-In (MF0060562)
- Main Filter Hydraulic Filtration