Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces PARKER 932663Q, Pressure Line, 5 micron, Outside-In
Mfr # MF0059804
Zoro # G8487966
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
Product Information
- Brand Main Filter
- MFR # MF0059804
- Zoro # G8487966
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 12.91 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | 932663Q |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 3.78 |
OD Bottom | 3.78 |
ID Top | 1.42 |
Collapse Pressure | 363 |
Micron Rating | 5 |
OEM Replacement Brand | PARKER |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 2.618 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0128938 replaces OEM 932663Q by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 12.91in OD Top: 3.78in OD Bottom: 3.78in ID Top: 2.224inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 3L460 (3L460)
- WEATHERHEAD Spacer Ring, 56269 (T-400-62)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP209-111D1)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1"-11-1/2 Thread Size, H Series (BVHN16-16M)
- MAIN FILTER Hydraulic Filter, replaces JLG INDUSTRIES 10866416, Pressure Line, 5 micron, Outside-In (MF0058392)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON 31881, Pressure Line, 10 micron, Outside-In (MF0058380)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253106, Pressure Line, 10 micron, Outside-In (MF0060481)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171715, Pressure Line, 25 micron, Outside-In (MF0058362)
- MAIN FILTER Hydraulic Filter, replaces NAPA 7887, Pressure Line, 10 micron, Outside-In (MF0058518)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02567Q, Pressure Line, 5 micron, Outside-In (MF0059698)
- MAIN FILTER Hydraulic Filter, replaces WIX D63B10EB, Pressure Line, 10 micron, Outside-In (MF0061067)
- Main Filter Hydraulic Filtration