Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces PARKER 930367, Pressure Line, 25 micron, Outside-In
Mfr # MF0058400
Zoro # G8400028
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 200/20.7
Product Information
- Brand Main Filter
- MFR # MF0058400
- Zoro # G8400028
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 4.45 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | 930367 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 1 |
Collapse Pressure | 305 |
Micron Rating | 25 |
OEM Replacement Brand | PARKER |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 0.294 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0096082 replaces OEM 930367 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 4.44in OD Top: 1.772in OD Bottom: 1.772in ID Top: 1.004inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MAHLE 77680135 Replacement/Interchange Hydraulic Filter (MF0060857)
- REELCRAFT Spring Return Hose Reel , 1/2 in Hose Dia., 50 ft Length, (RS7850 OMP)
- URREA Hand vacuum pump kit (2012)
- WEATHERHEAD Elbow Male 3/8In X 3/8In, 0049X06X06 (49X6X6)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930369Q, Pressure Line, 25 micron, Outside-In (MF0058400)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930367Q, Pressure Line, 25 micron, Outside-In (MF0058400)
- MAIN FILTER Hydraulic Filter, replaces PARKER G01775, Pressure Line, 25 micron, Outside-In (MF0058400)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF6872, Pressure Line, 10 micron, Outside-In (MF0060202)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KM25, Pressure Line, 25 micron, Outside-In (MF0059489)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1265442, Pressure Line, 10 micron, Outside-In (MF0059960)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3202A06AHP01, Pressure Line, 6 micron (ZX-HP3202A06AHP01)
- Main Filter Hydraulic Filtration