Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces PARKER 930110, Pressure Line, 25 micron, Outside-In
Mfr # MF0058764
Zoro # G8409085
original price:
$40.29
6% off
new price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 200/20.7
Product Information
- Brand Main Filter
- MFR # MF0058764
- Zoro # G8409085
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 8.22 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | 930110 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 3.09 |
OD Bottom | 3.09 |
ID Top | 1.72 |
Collapse Pressure | 305 |
Micron Rating | 25 |
OEM Replacement Brand | PARKER |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.5943 |
Product Media | Glass |
Description
Main Filter MF0096042 replaces OEM 930110 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 8.22in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.701inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Cup 4-8 OD, LL420510-2 (LL420510-2)
- TITUS Motor, 277V, 1/3 HP, CCW (10151202)
- DAYTON Mtr, 1/2HP, 1725RPM, 115V (5K597)
- MAIN FILTER Hydraulic Filter, replaces PARKER 908643, Return Line, 25 micron, Outside-In (MF0063278)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930118Q, Pressure Line, 25 micron, Outside-In (MF0058764)
- MAIN FILTER Hydraulic Filter, replaces PARKER 931413, Pressure Line, 25 micron, Outside-In (MF0058774)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930119Q, Pressure Line, 25 micron, Outside-In (MF0058764)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH75206, Pressure Line, 10 micron, Outside-In (MF0060350)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE045E10B, Pressure Line, 10 micron, Outside-In (MF0060128)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932623Q, Pressure Line, 5 micron, Outside-In (MF0059616)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D111G10AV, Pressure Line, 10 micron, Outside-In (MF0058396)
- Main Filter Hydraulic Filtration