Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces PARKER 930100Q, Pressure Line, 25 micron, Outside-In
Mfr # MF0058716
Zoro # G8414737
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 200/20.7
Product Information
- Brand Main Filter
- MFR # MF0058716
- Zoro # G8414737
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 4.56 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | 930100Q |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 3.09 |
OD Bottom | 3.09 |
ID Top | 1.72 |
Collapse Pressure | 305 |
Micron Rating | 25 |
OEM Replacement Brand | PARKER |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 0.9041 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0128824 replaces OEM 930100Q by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 4.56in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.701inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A68 V-Belt, 70" Outside Length, 1/2" Top Width, 1 Ribs (3X626)
- DAYTON AC Gearmotor, 170.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPY8)
- COXREELS Swivel VITON replacement o-ring kit, 3/8 (433-1-SEALKIT)
- CHICAGO PNEUMATIC Check Valve, 1/2 in. (1312100170)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930110, Pressure Line, 25 micron, Outside-In (MF0058764)
- MAIN FILTER Hydraulic Filter, replaces PARKER 931413, Pressure Line, 25 micron, Outside-In (MF0058774)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930119Q, Pressure Line, 25 micron, Outside-In (MF0058764)
- MAIN FILTER Hydraulic Filter, replaces SEPARATION TECHNOLOGIES F270A252, Pressure Line, 25 micron, Outside-In (MF0509299)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P170607, Pressure Line, 5 micron, Outside-In (MF0060200)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON H90204005BNV, Pressure Line, 5 micron, Outside-In (MF0058392)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0075D020ON, Pressure Line, 25 micron, Outside-In (MF0060491)
- Main Filter Hydraulic Pressure Line Filters