Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces PARKER 924730, Return Line, 40 micron, Inside-Out
Mfr # MF0577255
Zoro # G8477965
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 40
- Flow Direction Inside-Out
- Beta Ratio 1 200/38.2
Product Information
- Brand Main Filter
- MFR # MF0577255
- Zoro # G8477965
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 8.89 |
Details
Filter Style | Return Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | 924730 |
Filter Rating (Microns) | 40 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/38.2 |
Beta Ration 2 | 1000/42.4 |
Seal Type | Buna |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Top | 1.69 |
ID Bottom | 1.69 |
Collapse Pressure | 145 |
Micron Rating | 40 |
OEM Replacement Brand | PARKER |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.2 |
Product Media | Glass |
Description
Main Filter MF0094365 replaces OEM 924730 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 40 Seal Type: Buna Height: 8.89in OD Top: 2.756in OD Bottom: 2.756in ID Top: 1.693in ID_Bottom: 1.693inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48Z (6XH45)
- CHICAGO PNEUMATIC Low Oil Level Switch (1312100014)
- THOMAS Piston Air Compressor, 1/3HP, 12VDCV (270025)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924464, Return Line, 3 micron, Outside-In (MF0063276)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RUM066G10V, Return Line, 10 micron, Outside-In (MF0577100)
- MAIN FILTER Hydraulic Filter, replaces WIX R03D10G, Return Line, 10 micron, Inside-Out (MF0063378)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 50341, Return Line, 20 micron, Outside-In (MF0064095)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TXW13GDL10, Return Line, 10 micron, Inside-Out (MF0063770)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566990, Return Line, 5 micron, Outside-In (MF0064536)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RHY1300195GV6, Return Line, 5 micron, Outside-In (MF0577420)
- Main Filter Hydraulic Return Line Filters