Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces PALL HC9020FKS8H, Pressure Line, 10 micron, Outside-In
Mfr # MF0058440
Zoro # G8763160
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PALL
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Product Information
- Brand Main Filter
- MFR # MF0058440
- Zoro # G8763160
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 8.23 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PALL |
Replaces OEM Part | HC9020FKS8H |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 1 |
Collapse Pressure | 305 |
Micron Rating | 10 |
OEM Replacement Brand | PALL |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.6732 |
Product Media | Glass |
Description
Main Filter MF0337432 replaces OEM HC9020FKS8H by PALL and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 8.22in OD Top: 1.772in OD Bottom: 1.772in ID Top: 1.004inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 6.75 in OD (641B)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 500 psi (D83000 OLS)
- AEROQUIP Hose, Crimp Fitting, 5/8 in, -12, 3.38L (1AA12FJA10)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 25’ 1/4" MPT Swivel Red (PU14-25B-R)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9020FKS4H, Pressure Line, 10 micron, Outside-In (MF0058396)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP60L86MB, Pressure Line, 5 micron, Outside-In (MF0058756)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0371M25NA, Pressure Line, 25 micron, Outside-In (MF0059224)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R900229755, Pressure Line, 10 micron, Outside-In (MF0060427)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DMD0045B100B, Pressure Line, 100 micron, Outside-In (MF0061047)
- MAIN FILTER Hydraulic Filter, replaces IKRON 477675, Pressure Line, 25 micron, Outside-In (MF0058446)
- MAIN FILTER Hydraulic Filter, replaces PARKER 270L122A, Pressure Line, 10 micron, Outside-In (MF0509297)
- Main Filter Hydraulic Filtration