Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces PALL HC8300FKS16Z, Return Line, 10 micron, Outside-In
Mfr # MF0357640
Zoro # G9043160
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PALL
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Product Information
- Brand Main Filter
- MFR # MF0357640
- Zoro # G9043160
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 16.81 |
Details
Filter Style | Return Line |
Replaces OEM Brand | PALL |
Replaces OEM Part | HC8300FKS16Z |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 5.98 |
OD Bottom | 5.98 |
ID Top | 4.13 |
ID Bottom | 4.13 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | PALL |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.112 |
Product Media | Glass |
Description
Main Filter MF0336718 replaces OEM HC8300FKS16Z by PALL and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 16.81in OD Top: 5.984in OD Bottom: 5.984in ID Top: 4.154in ID_Bottom: 4.154inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrosion Inhibiting VCI Tube, 8 in W (VTT00021)
- MINUTEMAN CARBON BRUSH - 1 X 0.625 X 0.25 - FOR DRIVE MOTORS (833474)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel 45° Elbow (9385X08X08)
- GAST Rep Kit Roc 4Cyl 56Fr Sp K303 (K303)
- MAIN FILTER Hydraulic Filter, replaces WIX R72E20GV, Return Line, 25 micron, Outside-In (MF0064289)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1277952, Return Line, 15 micron, Outside-In (MF0583875)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RMH493425SSV, Return Line, 25 micron, Outside-In (MF0065020)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262970, Return Line, 25 micron, Outside-In (MF0064054)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1002A06HB, Return Line, 5 micron, Outside-In (MF0062294)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0850R010BN4HC, Return Line, 10 micron, Outside-In (MF0064538)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94658, Return Line, 5 micron, Inside-Out (MF0357607)
- Main Filter Hydraulic Return Line Filters