Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces PALL HC2206FKS6H, Pressure Line, 10 micron, Outside-In
Mfr # MF0060059
Zoro # G8788564
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PALL
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Product Information
- Brand Main Filter
- MFR # MF0060059
- Zoro # G8788564
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 6.02 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PALL |
Replaces OEM Part | HC2206FKS6H |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 1.85 |
OD Bottom | 1.85 |
ID Top | 0.87 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | PALL |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.572 |
Product Media | Glass |
Description
Main Filter MF0419730 replaces OEM HC2206FKS6H by PALL and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 6.02in OD Top: 1.85in OD Bottom: 1.85in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Tapping Arm, 63" Arm Reach, 400 rpm (VT400)
- IDEAL Anti-Oxidant, 8 oz Brush Cap (30-031)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, MNPT, 30E710 (30E710)
- B B MANUFACTURING 27T5/16-2, Timing Pulley, Aluminum (27T5/16-2)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250490, Pressure Line, 10 micron, Outside-In (MF0060144)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1320D010BH4HCV, Pressure Line, 10 micron, Outside-In (MF0060083)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF30158, Pressure Line, 5 micron, Outside-In (MF0058806)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE160G20B, Pressure Line, 25 micron, Outside-In (MF0060475)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DHD240G20V, Pressure Line, 25 micron, Outside-In (MF0060204)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BE110P12AV, Pressure Line, 10 micron, Outside-In (MF0060059)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 18LZ10, Pressure Line, 10 micron (ZX-18LZ10)
- Main Filter Hydraulic Pressure Line Filters