Shop All Hydraulic Suction Strainer Filters
Main Filter
Hydraulic Filter, replaces OMT SP46A38NR60V, Suction Strainer, 60 micron, Outside-In
Mfr # MF0487512
Zoro # G9069194
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction Strainer
- Replaces OEM Brand OMT
- Replaces OEM Part SP46A38NR60V
- Filter Rating (Microns) 60
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0487512
- Zoro # G9069194
- Country of Origin Canada
- Category Hydraulic Suction Strainer Filters
Dimensions
Height | 3.58 |
Thread Size | 44263 |
Details
Filter Style | Suction Strainer |
Replaces OEM Brand | OMT |
Replaces OEM Part | SP46A38NR60V |
Filter Rating (Microns) | 60 |
Flow Direction | Outside-In |
OD Top | 1.81 |
OD Bottom | 1.81 |
Threads Type | NPT |
By Pass Valve Setting (PSI) | 3.6 |
Collapse Pressure | 15 |
Micron Rating | 60 |
Max. Pressure (PSI) | 3.6 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.29 |
Product Media | Wire Mesh |
OEM Replacement Brand | OMT |
Filter Type | Suction Strainer |
Description
Main Filter MF0506736 replaces OEM SP46A38NR60V by OMT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 3.58in OD Top: 1.811in OD Bottom: 1.811inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Double Sealed Bearing 0.66 Id, 1.57 Od, 0.47 Width, 150233 (150233)
- ENERPAC H7203, 3 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (H7203)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- SKF Shaft Seal, 40 x 55 x 7 mm., HMS5, Nitrile Rubber (40X55X7 HMS5 RG)
- MAIN FILTER Hydraulic Filter, replaces WIX S14F250TA, Suction Strainer, 250 micron, Outside-In (MF0588551)
- MAIN FILTER Hydraulic Filter, replaces M.I.C.S. POLSKA MFH03011, Suction Strainer, 125 micron, Outside-In (MF0062130)
- MAIN FILTER Hydraulic Filter, replaces STAUFF 1028481, Suction Strainer, 125 micron, Outside-In (MF0062078)
- MAIN FILTER Hydraulic Filter, replaces WIX F10C60B8T, Suction Strainer, 60 micron, Outside-In (MF0062217)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169016, Suction Strainer, 125 micron, Outside-In (MF0062117)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562226, Suction Strainer, 125 micron, Outside-In (MF0062090)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI STR0502BG1M90, Suction Strainer, 125 micron, Outside-In (MF0423508)
- Main Filter Hydraulic Suction Strainer Filters