Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces NATIONAL FILTERS PEP204001025SSV, Pressure Line, 25 micron, Outside-In
Mfr # MF0436099
Zoro # G2983868
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand NATIONAL FILTERS
- Replaces OEM Part PEP204001025SSV
- Filter Rating (Microns) 25
- Filter Media Wire Mesh
Product Information
- Brand Main Filter
- MFR # MF0436099
- Zoro # G2983868
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 9.76 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | NATIONAL FILTERS |
Replaces OEM Part | PEP204001025SSV |
Filter Rating (Microns) | 25 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Beta Ratio 1 | 44280 |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.6 |
Collapse Pressure | 305 |
Micron Rating | 25 |
OEM Replacement Brand | NATIONAL FILTERS |
Item | Hydraulic Filter |
Weight | 1.7 |
Application | Filtration |
Product Media | Wire Mesh |
Wire Mesh | Pressure Line |
Description
Main Filter MF0613977 replaces OEM PEP204001025SSV by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 25 Seal Type: Viton Height: 9.76in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.595inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPZ, 10 x 1337mm LP (SPZ1337)
- CLESCO 1/4 ID X 5/16 Od X 1 Oal Steel Reducer Bushing, Pk3 (SRB-040516X3)
- SENQCIA INSPIRE SERIES 60 Cl Sc Type, ASME/ANSI Std RllrChn, Sngl Strand, 3/4" Pitch, PK5 (60CL)
- D&D Timing Belt, 14M, 55 x 1190mm PL, T85 (1190-14M-55)
- MAIN FILTER Hydraulic Filter, replaces YAMASHIN DT043010, Pressure Line, 10 micron, Outside-In (MF0061217)
- MAIN FILTER Hydraulic Filter, replaces WOODGATE WGAZ2721, Pressure Line, 25 micron, Outside-In (MF0509299)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 60510, Pressure Line, 60 micron, Outside-In (MF0061057)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CCH153FV1, Pressure Line, 25 micron, Outside-In (MF0058444)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V3041B1C05, Pressure Line, 5 micron, Outside-In (MF0058392)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253043, Pressure Line, 10 micron, Outside-In (MF0060427)
- MAIN FILTER Hydraulic Filter, replaces WIX 57870, Pressure Line, 10 micron, Outside-In (MF0060051)
- Main Filter Hydraulic Filtration