Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces MP FILTRI MF7501A06HB, Return Line, 5 micron, Outside-In
Mfr # MF0425071
Zoro # G9059586
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand MP FILTRI
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
Product Information
- Brand Main Filter
- MFR # MF0425071
- Zoro # G9059586
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 16.1 |
Details
Filter Style | Return Line |
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | MF7501A06HB |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 5.12 |
OD Bottom | 5.12 |
ID Top | 2.54 |
By Pass Valve Setting (PSI) | 24.7 |
Collapse Pressure | 145 |
Micron Rating | 5 |
Max. Pressure (PSI) | 24.7 |
OEM Replacement Brand | MP FILTRI |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 5 |
Product Media | Glass |
Description
Main Filter MF0506324 replaces OEM MF7501A06HB by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 15.9in OD Top: 5.118in OD Bottom: 5.118in ID Top: 2.539inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (S71-3N12-12FV)
- GATES Tri-Power PowerBand Belts, 2/BX46 (2/BX46)
- GATES Multi-Speed Belts, 1922V460 (1922V460)
- IKO Shell Needle Roller Bearing, Inch, #BA47ZOH (BA47ZOH)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP101L181MB, Return Line, 1 micron, Outside-In (MF0062670)
- MAIN FILTER Hydraulic Filter, replaces WIX R27C10GB, Return Line, 10 micron, Outside-In (MF0062386)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 40408, Return Line, 25 micron, Outside-In (MF0063880)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU025M60N, Return Line, 60 micron, Outside-In (MF0577052)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RHY16593PV3, Return Line, 3 micron, Outside-In (MF0577474)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 288769, Return Line, 10 micron, Inside-Out (MF0063595)
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 1E56H6SLA0000, Return Line, 5 micron, Outside-In (MF0065377)
- Main Filter Hydraulic Filtration