Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces MP FILTRI MF1002A10HB, Return Line, 10 micron, Outside-In
Mfr # MF0062295
Zoro # G8927618
original price:
$36.29
10% off
new price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand MP FILTRI
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Product Information
- Brand Main Filter
- MFR # MF0062295
- Zoro # G8927618
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 5.24 |
Details
Filter Style | Return Line |
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | MF1002A10HB |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Top | 1.16 |
By Pass Valve Setting (PSI) | 24.7 |
Collapse Pressure | 145 |
Micron Rating | 10 |
Max. Pressure (PSI) | 24.7 |
OEM Replacement Brand | MP FILTRI |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.471 |
Product Media | Glass |
Description
Main Filter MF0258010 replaces OEM MF1002A10HB by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 5.11in OD Top: 2.756in OD Bottom: 2.756in ID Top: 1.161inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 90S3M339 DAndD Powerdrive S3M Single STS Replacement Timing Belt (90-S3M-339-DD)
- NORMAN 535FB3AL Replacement/Interchange Hydraulic Filter (MF0058388)
- DAYTON Gearbelt, XL, 110 Teeth, Length 22.0 In (1DHJ8)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1003M60NB, Return Line, 60 micron, Outside-In (MF0062313)
- MAIN FILTER Hydraulic Filter, replaces WIX R41D03NV, Return Line, 3 micron, Outside-In (MF0577474)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35128, Return Line, 5 micron, Inside-Out (MF0063593)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937759Q, Return Line, 5 micron, Inside-Out (MF0063473)
- MAIN FILTER Hydraulic Filter, replaces GRADALL 80273008, Return Line, 10 micron, Outside-In (MF0063164)
- MAIN FILTER Hydraulic Filter, replaces COMBILIFT CPHY0076, Return Line, 10 micron, Outside-In (MF0062314)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LP9705, Return Line, 5 micron, Outside-In (MF0062597)
- MAIN FILTER Hydraulic Filter, replaces WOODGATE WGH1991, Return Line, 10 micron, Outside-In (MF0062305)
- Main Filter Hydraulic Filtration