Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces MP FILTRI HP0651A25NA, Pressure Line, 25 micron, Outside-In
Mfr # MF0058362
Zoro # G8770906
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MP FILTRI
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 200/20.7
Product Information
- Brand Main Filter
- MFR # MF0058362
- Zoro # G8770906
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.386 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | HP0651A25NA |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 1 |
Collapse Pressure | 305 |
Micron Rating | 25 |
OEM Replacement Brand | MP FILTRI |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.348 |
Product Media | Glass |
Description
Main Filter MF0334912 replaces OEM HP0651A25NA by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 3.38in OD Top: 1.772in OD Bottom: 1.772in ID Top: 1inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, Sealed, 6.00mm Bore Dia., 510 lb. (606 2RS PRX)
- MASTER PNEUMATIC AID F/R PISTON 1/4, 0-125, (CFDR55M-2H)
- SKF SKF 6201 2ZNR, Single Row Ball Bearings (6201 2ZNR)
- SKF SKF-6212, Single Row Ball Brgs, 6212 (6212)
- MAIN FILTER Hydraulic Filter, replaces FRANKLIN 1507066, Pressure Line, 10 micron, Outside-In (MF0059662)
- MAIN FILTER Hydraulic Filter, replaces ALTEC 970316191, Pressure Line, 5 micron, Outside-In (MF0575937)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8458MPG, Pressure Line, 10 micron, Outside-In (MF0059662)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23272MPG, Pressure Line, 3 micron, Outside-In (MF0060215)
- MAIN FILTER Hydraulic Filter, replaces WIX 557852, Pressure Line, 10 micron, Outside-In (MF0058760)
- MAIN FILTER Hydraulic Filter, replaces WIX D96A03GAV, Pressure Line, 3 micron, Outside-In (MF0059510)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC01909, Pressure Line, 3 micron, Outside-In (MF0058432)
- Main Filter Hydraulic Pressure Line Filters