Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces MATT BUCKLEY 1687647, 60 micron, Outside-In, Wire Mesh
Mfr # MF0066341
Zoro # G2900330
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand MATT BUCKLEY
- Replaces OEM Part 1687647
- Filter Rating (Microns) 60
- Filter Media Wire Mesh
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0066341
- Zoro # G2900330
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 6.22 |
Details
Replaces OEM Brand | MATT BUCKLEY |
Replaces OEM Part | 1687647 |
Filter Rating (Microns) | 60 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
OD Top | 2.66 |
OD Bottom | 2.66 |
ID Top | 1.26 |
ID Bottom | 0.39 |
Collapse Pressure | 145 |
Micron Rating | 60 |
OEM Replacement Brand | MATT BUCKLEY |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.724 |
Product Media | Wire Mesh |
Description
Main Filter MF0491346 replaces OEM 1687647 by MATT BUCKLEY and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 6.22in OD Top: 2.66in OD Bottom: 2.66in ID Top: 1.26in ID_Bottom: 0.39inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT SILICONE LUBE10OZ (D00100101)
- CONTINENTAL CONTITECH 1/2" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-20-11)
- TIMKEN TRB Metric Assembly <4 OD, 33207-90KA1 (33207-90KA1)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-1/2-X)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WT1616, 25 micron, Outside-In (MF0503247)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P30053B7, 25 micron, Outside-In, Cellulose (MF0502896)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04975, 25 micron, Inside-Out (MF0066190)
- MAIN FILTER Hydraulic Filter, replaces MAIN FILTER CG100, 25 micron, Outside-In, Glass (MF0592865)
- MAIN FILTER INGERSOLL RAND PI22153VGHR30 Replacement/Interchange Hydraulic Filter (MF0060989)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER CCZX5, 5 micron, Outside-In (MF0066023)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PSCC106GHCV, 5 micron, Outside-In, Glass (MF0066023)
- Main Filter Hydraulic Filtration