Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces MASSEY FERGUSON 4305928M91, Pressure Line, 5 micron, Outside-In
Mfr # MF0058514
Zoro # G3100278
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MASSEY FERGUSON
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
Product Information
- Brand Main Filter
- MFR # MF0058514
- Zoro # G3100278
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 8.22 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MASSEY FERGUSON |
Replaces OEM Part | 4305928M91 |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 2.09 |
OD Bottom | 2.09 |
ID Top | 0.97 |
Collapse Pressure | 305 |
Micron Rating | 5 |
OEM Replacement Brand | MASSEY FERGUSON |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 0.914 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0746450 replaces OEM 4305928M91 by MASSEY FERGUSON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 8.22in OD Top: 2.087in OD Bottom: 2.087in ID Top: 0.965inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (620740 2RS)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56H Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (48ZJ85)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3062308, Pressure Line, 25 micron, Outside-In (MF0576024)
- AVENTICS Accessory For Fieldbus Module (240-184)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2066747, Pressure Line, 10 micron, Outside-In (MF0060202)
- MAIN FILTER Hydraulic Filter, replaces CINCINNATI MILACRON 10360629, Pressure Line, 3 micron, Outside-In (MF0060198)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH11018V, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253090, Pressure Line, 10 micron, Outside-In (MF0060342)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KW, Pressure Line, 10 micron, Outside-In (MF0575934)
- MAIN FILTER Hydraulic Filter, replaces WIX 57887, Pressure Line, 10 micron, Outside-In (MF0058518)
- MILLENNIUM FILTER Hydraulic Filter, replaces EPPENSTEINER 20400H20SLA000V, Pressure Line, 25 micron (ZX-20400H20SLA000V)
- Main Filter Hydraulic Pressure Line Filters