Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces MANN+HUMMEL HD509, Pressure Line, 10 micron, Outside-In
Mfr # MF0058482
Zoro # G400387579
original price:
$24.29
2% off
new price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MANN+HUMMEL
- Replaces OEM Part HD509
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0058482
- Zoro # G400387579
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 4.56 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MANN+HUMMEL |
Replaces OEM Part | HD509 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.09 |
OD Bottom | 2.09 |
ID Top | 0.97 |
Collapse Pressure | 305 |
Micron Rating | 10 |
OEM Replacement Brand | MANN+HUMMEL |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.538 |
Product Media | Glass |
Description
Main Filter MF0897615 replaces OEM HD509 by MANN+HUMMEL and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 4.56in OD Top: 2.087in OD Bottom: 2.087in ID Top: 0.965inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Air Push to Connect Outlet Drop Kit with Block, Fittings, and 1/4-in. Brass Quick Connect Coupler (PCKIT8)
- TRUE VALUE 5 Gal Plastic Pump (417-GSP-01-LG)
- KOYO Medium Ball Bearings 31-52MM (6205ZZ)
- NUGENT Dual Oil Filter Housing 1In 200Psi Npt Hydraulic Filter Assembly (1577-1RH-DN-RA10)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0095D010BN3HC, Pressure Line, 10 micron, Outside-In (MF0490066)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DMD0005E20B, Pressure Line, 25 micron, Outside-In (MF0060863)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04287, Pressure Line, 5 micron, Outside-In (MF0306447)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D020BH4HC, Pressure Line, 25 micron, Outside-In (MF0060069)
- MAIN FILTER Hydraulic Filter, replaces GENIE 60857, Pressure Line, 5 micron, Outside-In (MF0060487)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P170068, Pressure Line, 10 micron, Outside-In (MF0059620)
- MAIN FILTER Hydraulic Filter, replaces WIX 557882, Pressure Line, 5 micron, Outside-In (MF0060200)
- Main Filter Hydraulic Filtration