Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces MANN+HUMMEL HD13003, Return Line, 25 micron, Inside-Out
Mfr # MF0063639
Zoro # G3094976
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand MANN+HUMMEL
- Replaces OEM Part HD13003
- Filter Rating (Microns) 25
- Flow Direction Inside-Out
Product Information
- Brand Main Filter
- MFR # MF0063639
- Zoro # G3094976
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 15.35 |
Details
Filter Style | Return Line |
Replaces OEM Brand | MANN+HUMMEL |
Replaces OEM Part | HD13003 |
Filter Rating (Microns) | 25 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 4.96 |
OD Bottom | 4.96 |
ID Top | 3.62 |
ID Bottom | 0.41 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | MANN+HUMMEL |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.2 |
Product Media | Glass |
Description
Main Filter MF0862255 replaces OEM HD13003 by MANN+HUMMEL and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 15.35in OD Top: 4.961in OD Bottom: 4.961in ID Top: 3.622in ID_Bottom: 0.409inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 1-1/8inBore dia, Steel (2012 X 1-1/8)
- DYNABRADE Pin, 96445 (96445)
- DAYTON 4L450 V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs (4L450)
- ARO Oil Pump Bsp, 2In, LM2203A-42-C (LM2203A-42-C)
- MAIN FILTER Hydraulic Filter, replaces SKYJACK 104254, Return Line, 10 micron, Outside-In (MF0062273)
- MAIN FILTER Hydraulic Filter, replaces PARKER FTCE2A10Q, Return Line, 10 micron, Outside-In (MF0063261)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0850R010ON, Return Line, 10 micron, Outside-In (MF0064538)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924734, Return Line, 10 micron, Inside-Out (MF0427010)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937804Q, Return Line, 25 micron, Inside-Out (MF0063772)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MR1003A10A, Return Line, 10 micron, Inside-Out (MF0063405)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171555, Return Line, 10 micron, Outside-In (MF0062368)
- Main Filter Hydraulic Return Line Filters