Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces MAHLE PI3130PS10, Pressure Line, 10 micron, Outside-In
Mfr # MF0061025
Zoro # G3095929
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand MAHLE
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Product Information
- Brand Main Filter
- MFR # MF0061025
- Zoro # G3095929
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 10.03 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | MAHLE |
Replaces OEM Part | PI3130PS10 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
OD Top | 3.29 |
OD Bottom | 3.29 |
ID Top | 1.87 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | MAHLE |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 1.793 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0894834 replaces OEM PI3130PS10 by MAHLE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Height: 10.03in OD Top: 3.287in OD Bottom: 3.287in ID Top: 1.866inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Liquid Separator, 60 cfm, 1-1/4 in. NPT (STS-125C)
- REELCRAFT Hose Reel, Welding Gas, 75 Ft (TW86075 OLPT)
- NSK NSK-6306Z, 6300 Series Single Row Deep Groove Ball Bearing, 6306Z (6306Z)
- FESTO Push-In L-Connector CQL-22 (CQL-22)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 334841, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300432, Pressure Line, 10 micron, Outside-In (MF0060342)
- MAIN FILTER Hydraulic Filter, replaces WIX D78A10G, Pressure Line, 10 micron, Inside-Out (MF0059257)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006916, Pressure Line, 5 micron, Outside-In (MF0436138)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE030G10B, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces WIX D37B10EV, Pressure Line, 10 micron, Outside-In (MF0060128)
- MILLENNIUM FILTER Hydraulic Filter, replaces FAIREY-ARLON R981H0403H, Pressure Line, 3 micron (ZX-R981H0403H)
- Main Filter Hydraulic Filtration