Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces LUBER-FINER LH95540V, Pressure Line, 10 micron, Outside-In
Mfr # MF0059108
Zoro # G3032822
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand LUBER-FINER
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Product Information
- Brand Main Filter
- MFR # MF0059108
- Zoro # G3032822
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 16.77 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | LUBER-FINER |
Replaces OEM Part | LH95540V |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.99 |
OD Bottom | 2.99 |
ID Top | 1.5 |
Collapse Pressure | 305 |
Micron Rating | 10 |
OEM Replacement Brand | LUBER-FINER |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 2.8 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0868386 replaces OEM LH95540V by LUBER-FINER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 16.77in OD Top: 2.992in OD Bottom: 2.992in ID Top: 1.504inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 19 # of Teeth (50BS19H X 1)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK4134)
- FESTO Push-In Fitting QB-1/8-1/4-U-M (QB-1/8-1/4-U-M)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 50SDS40 (50SDS40)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9600FKP16Z, Pressure Line, 3 micron, Outside-In (MF0058852)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925779, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9210, Pressure Line, 10 micron, Outside-In (MF0575990)
- MAIN FILTER Hydraulic Filter, replaces ZINGA W0410LN, Pressure Line, 10 micron, Outside-In (MF0058712)
- MAIN FILTER Hydraulic Filter, replaces PARKER 870P110, Pressure Line, 25 micron, Outside-In (MF0306499)
- MAIN FILTER Hydraulic Filter, replaces METHOD MACHINE MMT14118, Pressure Line, 10 micron, Outside-In (MF0060202)
- MAIN FILTER Hydraulic Filter, replaces BREAKER TECHNOLOGIES 1003970, Pressure Line, 10 micron, Outside-In (MF0058396)
- Main Filter Hydraulic Pressure Line Filters