Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces LENZ 5062100, 150 micron, Outside-In
Mfr # MF0617538
Zoro # G3120447
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand LENZ
- Filter Rating (Microns) 150
- Flow Direction Outside-In
- Seal Type Viton
- Height 4.61
Product Information
- Brand Main Filter
- MFR # MF0617538
- Zoro # G3120447
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 4.61 |
Details
Replaces OEM Brand | LENZ |
Replaces OEM Part | 5062100 |
Filter Rating (Microns) | 150 |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.62 |
OD Bottom | 2.62 |
ID Top | 1.36 |
Collapse Pressure | 75 |
Micron Rating | 150 |
OEM Replacement Brand | LENZ |
Item | Hydraulic Filter |
Weight | 0.947 |
Application | Filtration |
Product Media | Wire Mesh |
Description
Main Filter MF0617537 replaces OEM 5062100 by LENZ and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 150 Seal Type: Viton Height: 4.6in OD Top: 2.62in OD Bottom: 2.62in ID Top: 1.36inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Quadra-Flex Sleeves, 6H (6H)
- MTK Roller Bearing, 50mm Bore, 90mm, 23mmW, Outer Ring Inside Dia. (mm): 50 (NJ 2210 E/C3)
- CHICAGO RAWHIDE Small Bore Seals, #9907 (9907)
- SOLBERG Inlet Filter, 1/2 MNPT Out, 10 Max CFM (FT-15-050)
- MAIN FILTER Hydraulic Filter, replaces LENZ 5062100W, 150 micron, Outside-In (MF0617538)
- MAIN FILTER Hydraulic Filter, replaces ALLIANCE RB31103, 10 micron, Outside-In (MF0502894)
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 6140H10SLS0000, 10 micron, Inside-Out (MF0616648)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG703, 10 micron, Outside-In (MF0507064)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ25, 25 micron, Outside-In (MF0594517)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG751, 5 micron, Outside-In (MF0578578)
- BRIGGS & STRATTON Filter, Hydraulic, SE (5021357X1YP)
- Main Filter Hydraulic Filtration