Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces LENZ 415SYN, 25 micron, Outside-In
Mfr # MF0617789
Zoro # G3086372
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand LENZ
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 200/20.7
- Beta Ration 2 1000/26.6
Product Information
- Brand Main Filter
- MFR # MF0617789
- Zoro # G3086372
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 7.78 |
Details
Replaces OEM Brand | LENZ |
Replaces OEM Part | 415SYN |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 4.01 |
OD Bottom | 4.01 |
ID Top | 2.02 |
Collapse Pressure | 100 |
Micron Rating | 25 |
OEM Replacement Brand | LENZ |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.949 |
Product Media | Glass |
Description
Main Filter MF0617790 replaces OEM 415SYN by LENZ and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 7.78in OD Top: 4.01in OD Bottom: 4.01in ID Top: 2.01inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 0.500 In Bore, 3.200 In L (TSFB8)
- NORGREN Muffler (MB003A)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 40408, Return Line, 25 micron, Outside-In (MF0063880)
- DAYTON 5L540 V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (5L540)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AAZ10V, 10 micron, Outside-in (MF0614371)
- MAIN FILTER Hydraulic Filter, replaces YAMASHIN PX060A, 25 micron, Outside-In, Cellulose (MF0066201)
- MAIN FILTER Hydraulic Filter, replaces WIX D04C10G, 10 micron, Outside-In (MF0594514)
- MAIN FILTER MP FILTRI HP1352A25AN Replacement/Interchange Hydraulic Filter (MF0058644)
- MAIN FILTER PARKER 938778Q Replacement/Interchange Hydraulic Filter (MF0058764)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173581, 150 micron, Outside-In (MF0066293)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- Main Filter Hydraulic Filters